Motion
2ISCC193-193SKW
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #10496215
MFR #2ISCC193-193SKW
Price$713.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #10496215
MFR #2ISCC193-193SKW

Mfr description
2ISCC193-193SKW 15/16" X 15/16/16" 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.52/each

Specifications

Dimensions

  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Coupling Length
    4.8750 in
  • Keyway - Side 1
    0.5000 in
  • Keyway - Side 2
    0.5000 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Weight
    7.32056 lbs

Details

  • Bore Tolerance
    +0.003 to -0.000 in
  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    044861066386
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Series
    2ISCC
  • UPC_NO
    044861066386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)