Motion
2ISCC-200-200-S
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #10496217
MFR #2ISCC-200-200-S
List Price$833.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #10496217
MFR #2ISCC-200-200-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$833.61/each for your price

Overview

Mfr description
2ISCC-200-200-S 2" X 2" ID 2PC CLAMP

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Coupling Length
    4.8750 in
  • Series
    2ISCC
  • Bore Tolerance
    +0.076 to -0.000 mm | +0.003 to -0.000 in
  • Weight
    6.649513 lbs
  • Bore Diameter
    2.0000 in
  • Manufacturer Upc Number
    044861002520
  • UPC_NO
    044861002520
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought