Motion
2ISCC200-200SKW
Clamp-on Rigid Coupling - 2CC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #10496218
MFR #2ISCC200-200SKW
Price$751.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2CC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #10496218
MFR #2ISCC200-200SKW

Mfr description
2ISCC200-200SKW 2" X 2" ID 2PC KW CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.55/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Bore Diameter
    2.0000 in
  • Coupling Length
    4.8750 in
  • Outside Diameter
    3.2500 in
  • Overall Length
    4.8750 in
  • Weight
    7.322616 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861002476
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • UPC_NO
    044861002476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)