Motion
C-037-A
Set Screw Collar - Solid, Aluminum, 0.3750 in Bore
MI ITEM #10496219
MFR #C-037-A
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Aluminum, 0.3750 in Bore
MI ITEM #10496219
MFR #C-037-A

Mfr description
C-037-A 3/8" ID SET SCREW COLLAR, AL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Weight
    0.012871 lbs

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-037-A
  • Manufacturer Upc Number
    044861002094
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861002094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)