Motion
C-206-S
Set Screw Collar - Solid, Stainless Steel, 2.0625 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #10496220
MFR #C-206-S
Price$152.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 2.0625 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #10496220
MFR #C-206-S

Mfr description
C-206-S 2 1/16" ID SET SCREW COLLAR, SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.71/each

Specifications

Dimensions

  • Bore Diameter
    2.0625 in
  • Outside Diameter
    3.0000 in
  • Weight
    0.92601 lbs
  • Width
    0.8750 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-206-S
  • Manufacturer Upc Number
    044861002056
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861002056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)