Motion
C-268-BO
Set Screw Collar - Solid, Steel, 2.6875 in Bore, 4.0000 in OD, 1.1250 in Width
Mi Item #10496221
MFR #C-268-BO
Price$62.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 2.6875 in Bore, 4.0000 in OD, 1.1250 in Width
Mi Item #10496221
MFR #C-268-BO

Mfr description
C-268-BO 2 11/16" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.09/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Outside Diameter
    4.0000 in
  • Weight
    2.15 lbs
  • Width
    1.1250 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-268-BO
  • Manufacturer Upc Number
    044861001912
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861001912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)