Motion
G1SC-012-B
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.1250 in Bore, 0.5000 in OD, 0.2500 in Width
Mi Item #10496225
MFR #G1SC-012-B
Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.1250 in Bore, 0.5000 in OD, 0.2500 in Width
Mi Item #10496225
MFR #G1SC-012-B

Mfr description
G1SC-012-B 1/8" ID SPLIT CLAMP COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.82/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.5000 in
  • Weight
    0.0275 lbs
  • Width
    0.2500 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-012-B
  • Manufacturer Upc Number
    044861630082
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861630082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)