Motion
G1SC-025-A
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Aluminum, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
MI ITEM #10496228
MFR #G1SC-025-A
Price$5.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Aluminum, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
MI ITEM #10496228
MFR #G1SC-025-A

Mfr description
G1SC-025-A 1/4" ID SPLIT CLAMP COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.57/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6875 in
  • Weight
    0.0081 lbs
  • Width
    0.3125 in

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-025-A
  • Manufacturer Upc Number
    044861051726
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861051726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)