Motion
G1SC-037-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.3750 in Bore, 0.8750 in OD, 0.3438 in Width
MI ITEM #10496233
MFR #G1SC-037-A
List Price$6.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.3750 in Bore, 0.8750 in OD, 0.3438 in Width
MI ITEM #10496233
MFR #G1SC-037-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.30/each for your price

Overview

Mfr description
G1SC-037-A 3/8" ID SPLIT CLAMP COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3750 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.8750 in
  • Width
    0.3438 in
  • Material
    Aluminum
  • Weight
    0.0169 lbs
  • Manufacturer Catalog Number
    G1SC-037-A
  • Manufacturer Upc Number
    044861051740
  • UPC_NO
    044861051740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text