Motion
G1SC-050-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4063 in Width
MI ITEM #10496235
MFR #G1SC-050-A
List Price$7.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4063 in Width
MI ITEM #10496235
MFR #G1SC-050-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.49/each for your price

Overview

Mfr description
G1SC-050-A 1/2" ID SPLIT CLAMP COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.1250 in
  • Width
    0.4063 in
  • Material
    Aluminum
  • Weight
    0.0275 lbs
  • Manufacturer Catalog Number
    G1SC-050-A
  • Manufacturer Upc Number
    044861051771
  • UPC_NO
    044861051771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text