Motion
G1SC-056-B
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.5625 in Bore, 1.2500 in OD, 0.4375 in Width
Mi Item #10496236
MFR #G1SC-056-B
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.5625 in Bore, 1.2500 in OD, 0.4375 in Width
Mi Item #10496236
MFR #G1SC-056-B

Mfr description
G1SC-056-B 9/16" ID SPLIT CLAMP COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.125 lbs
  • Width
    0.4375 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-056-B
  • Manufacturer Upc Number
    044861630228
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861630228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)