Motion
G1SC-056-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.5625 in Bore, 1.2500 in OD, 0.4375 in Width
MI ITEM #10496237
MFR #G1SC-056-SS
List Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.5625 in Bore, 1.2500 in OD, 0.4375 in Width
MI ITEM #10496237
MFR #G1SC-056-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.88/each for your price

Overview

Mfr description
G1SC-056-SS 9/16" ID SPLIT CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5625 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.2500 in
  • Width
    0.4375 in
  • Material
    Stainless Steel
  • Weight
    0.115882 lbs
  • Manufacturer Catalog Number
    G1SC-056-SS
  • Manufacturer Upc Number
    044861634059
  • UPC_NO
    044861634059
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text