Motion
G1SC-068-B
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.6875 in Bore, 1.3750 in OD, 0.4375 in Width
MI ITEM #10496239
MFR #G1SC-068-B
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.6875 in Bore, 1.3750 in OD, 0.4375 in Width
MI ITEM #10496239
MFR #G1SC-068-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.73/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Outside Diameter
    1.3750 in
  • Weight
    0.1813 lbs
  • Width
    0.4375 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-068-B
  • Manufacturer Upc Number
    044861634035
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634035

Overview

Mfr description
G1SC-068-B 11/16" ID SPLIT CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought