Motion
G1SC-087-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #10496244
MFR #G1SC-087-A
Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #10496244
MFR #G1SC-087-A

Mfr description
G1SC-087-A 7/8" ID SPLIT CLAMP COLLAR,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.09/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.6250 in
  • Weight
    0.0619 lbs
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-087-A
  • Manufacturer Upc Number
    044861051863
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861051863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)