Motion
G1SC-112-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 1.1250 in Bore, 1.8750 in OD, 0.5000 in Width
Mi Item #10496251
MFR #G1SC-112-A
Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 1.1250 in Bore, 1.8750 in OD, 0.5000 in Width
Mi Item #10496251
MFR #G1SC-112-A

Mfr description
G1SC-112-A 1 1/8" ID SPLIT CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.45/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.8750 in
  • Weight
    0.2269 lbs
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-112-A
  • Manufacturer Upc Number
    044861042847
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861042847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)