Motion
G1SC-137-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.3750 in Bore, 2.2500 in OD, 0.5625 in Width
MI ITEM #10496257
MFR #G1SC-137-SS
List Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.3750 in Bore, 2.2500 in OD, 0.5625 in Width
MI ITEM #10496257
MFR #G1SC-137-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.15/each for your price

Overview

Mfr description
G1SC-137-SS 1 3/8" ID SPLIT CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.3750 in
  • Construction
    One Piece - Split
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Material
    Stainless Steel
  • Weight
    0.3688 lbs
  • Manufacturer Catalog Number
    G1SC-137-SS
  • Manufacturer Upc Number
    044861634134
  • UPC_NO
    044861634134
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought