Motion
G1SC-150-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 1.5000 in Bore
MI ITEM #10496258
MFR #G1SC-150-A
Your Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 1.5000 in Bore
MI ITEM #10496258
MFR #G1SC-150-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.48/each(List $26.09)

Overview

Mfr description
G1SC-150-A 1 1/2" ID SPLIT CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5000 in
  • Construction
    One Piece - Split
  • Material
    Aluminum
  • Weight
    0.1312 lbs
  • Manufacturer Upc Number
    044861051955
  • UPC_NO
    044861051955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text