Motion
G1SC-156-B
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Steel, 1.5625 in Bore, 2.3750 in OD, 0.5625 in Width
MI ITEM #10496259
MFR #G1SC-156-B
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Steel, 1.5625 in Bore, 2.3750 in OD, 0.5625 in Width
MI ITEM #10496259
MFR #G1SC-156-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.27/each

Specifications

Dimensions

  • Bore Diameter
    1.5625 in
  • Outside Diameter
    2.3750 in
  • Weight
    0.3688 lbs
  • Width
    0.5625 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-156-B
  • Manufacturer Upc Number
    044861634158
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634158

Overview

Mfr description
G1SC-156-B 1 9/16" ID SPLIT CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought