Motion
G1SC-162-B
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.6250 in Bore
MI ITEM #10496261
MFR #G1SC-162-B
Your Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.6250 in Bore
MI ITEM #10496261
MFR #G1SC-162-B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$18.51/each(List $25.54)

Overview

Mfr description
G1SC-162-B 1 5/8" ID SPLIT CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.6250 in
  • Construction
    One Piece - Split
  • Material
    Steel
  • Weight
    0.6031 lbs
  • Manufacturer Upc Number
    044861630402
  • UPC_NO
    044861630402
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text