Motion
G1SC-162-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.6250 in Bore, 2.6250 in OD, 0.6875 in Width
Mi Item #10496262
MFR #G1SC-162-SS
Price$102.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.6250 in Bore, 2.6250 in OD, 0.6875 in Width
Mi Item #10496262
MFR #G1SC-162-SS

Mfr description
G1SC-162-SS 1 5/8" ID SPLIT CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.23/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    2.6250 in
  • Weight
    0.6031 lbs
  • Width
    0.6875 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-162-SS
  • Manufacturer Upc Number
    044861000090
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861000090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)