Motion
G1SC-200-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 2.0000 in Bore
Mi Item #10496270
MFR #G1SC-200-A
Price$42.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 2.0000 in Bore
Mi Item #10496270
MFR #G1SC-200-A

Mfr description
G1SC-200-A 2" ID SPLIT CLAMP COLLAR, AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.54/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Weight
    0.2438 lbs

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861052006
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861052006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)