Motion
G1SC-200-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #10496271
MFR #G1SC-200-SS
Price$81.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #10496271
MFR #G1SC-200-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.04/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Weight
    0.725 lbs
  • Width
    0.6875 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-200-SS
  • Manufacturer Upc Number
    044861630495
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861630495

Overview

Mfr description
G1SC-200-SS 2" ID SPLIT CLAMP COLLAR, SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought