Motion
G1SC-225-B
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.2500 in Bore
MI ITEM #10496276
MFR #G1SC-225-B
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.2500 in Bore
MI ITEM #10496276
MFR #G1SC-225-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.33/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Weight
    0.9313 lbs

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861630426
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861630426

Overview

Mfr description
G1SC-225-B 2 1/4 ID SPLIT CLAMP COLLAR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought