Motion
G1SC-237-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.3750 in Bore, 3.5000 in OD, 0.7500 in Width
MI ITEM #10496280
MFR #G1SC-237-SS
List Price$178.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.3750 in Bore, 3.5000 in OD, 0.7500 in Width
MI ITEM #10496280
MFR #G1SC-237-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.22/each for your price

Overview

Mfr description
G1SC-237-SS 2 3/8" ID SPLIT CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.3750 in
  • Construction
    One Piece - Split
  • Outside Diameter
    3.5000 in
  • Width
    0.7500 in
  • Material
    Stainless Steel
  • Weight
    0.725 lbs
  • Manufacturer Catalog Number
    G1SC-237-SS
  • Manufacturer Upc Number
    044861017449
  • UPC_NO
    044861017449
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought