Motion
G1SC-243-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.4375 in Bore
MI ITEM #10496282
MFR #G1SC-243-SS
Your Price$117.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.4375 in Bore
MI ITEM #10496282
MFR #G1SC-243-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.19/each(List $161.71)

Overview

Mfr description
G1SC-243-SS 2 7/16" ID SPLIT CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.4375 in
  • Construction
    One Piece - Split
  • Material
    Stainless Steel
  • Weight
    0.725 lbs
  • Manufacturer Upc Number
    044861017654
  • UPC_NO
    044861017654
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text