Motion
G1SC-250-A
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Aluminum, 2.5000 in Bore
MI ITEM #10496283
MFR #G1SC-250-A
Price$64.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Aluminum, 2.5000 in Bore
MI ITEM #10496283
MFR #G1SC-250-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.60/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Weight
    1.4438 lbs

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861039670
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861039670

Overview

Mfr description
G1SC-250-A 2 1/2" ID SPLIT CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought