Motion
G1SC-275-B
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.7500 in Bore, 4.0000 in OD, 0.8750 in Width
MI ITEM #10496290
MFR #G1SC-275-B
List Price$62.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.7500 in Bore, 4.0000 in OD, 0.8750 in Width
MI ITEM #10496290
MFR #G1SC-275-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.21/each for your price

Overview

Mfr description
G1SC-275-B 2 3/4" ID SPLIT CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    4.0000 in
  • Width
    0.8750 in
  • Material
    Steel
  • Weight
    1.825 lbs
  • Manufacturer Catalog Number
    G1SC-275-B
  • Manufacturer Upc Number
    044861630051
  • UPC_NO
    044861630051
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text