Motion
G1SC-293-B
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.9375 in Bore, 2.9375 in OD
Mi Item #10496295
MFR #G1SC-293-B
Price$46.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.9375 in Bore, 2.9375 in OD
Mi Item #10496295
MFR #G1SC-293-B

Mfr description
G1SC-293-B 2 15/16" ID SPLIT CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.82/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    2.9375 in
  • Weight
    1.75 lbs

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-293-B
  • Manufacturer Upc Number
    044861964293
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861964293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)