Motion
G1SC-300-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
MI ITEM #10496298
MFR #G1SC-300-SS
List Price$265.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
MI ITEM #10496298
MFR #G1SC-300-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.37/each for your price

Overview

Mfr description
G1SC-300-SS 3" ID SPLIT CLAMP COLLAR, SS

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    3.0000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    4.2500 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Weight
    0.725 lbs
  • Manufacturer Catalog Number
    G1SC-300-SS
  • Manufacturer Upc Number
    044861016244
  • UPC_NO
    044861016244
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought