Motion
G1SC-400-B
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Steel, 4.0000 in Bore, 5.2500 in OD, 0.8750 in Width
Mi Item #10496303
MFR #G1SC-400-B
Price$169.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Steel, 4.0000 in Bore, 5.2500 in OD, 0.8750 in Width
Mi Item #10496303
MFR #G1SC-400-B

Mfr description
G1SC-400-B 3" ID SPLIT CLAMP COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.35/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.2500 in
  • Weight
    0.0206 lbs
  • Width
    0.8750 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-400-B
  • Manufacturer Upc Number
    044861004999
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861004999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)