Motion
G2MSCC-08-08-S
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 8 mm, Bore - Side 2: 8 mm
MI ITEM #10496307
MFR #G2MSCC-08-08-S
Price$202.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 8 mm, Bore - Side 2: 8 mm
MI ITEM #10496307
MFR #G2MSCC-08-08-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.13/each

Specifications

Dimensions

  • Bore - Side 1
    8 mm
  • Bore - Side 2
    8 mm
  • Bore Diameter
    8 mm
  • Coupling Length
    35 mm
  • Outside Diameter
    24 mm
  • Overall Length
    35 mm
  • Weight
    0.167841 lbs

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    044861042335
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861042335

Overview

Mfr description
G2MSCC-08-08-S 8MM X 8MM ID 2PC METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought