Motion
G2MSCC-09-09
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
Mi Item #10496308
MFR #G2MSCC-09-09
Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
Mi Item #10496308
MFR #G2MSCC-09-09

Mfr description
G2MSCC-09-09 9MM X 9MM ID 2PC METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.93/each

Specifications

Dimensions

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    9 mm
  • Coupling Length
    35 mm
  • Outside Diameter
    24 mm
  • Overall Length
    35 mm
  • Weight
    0.1688 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861041055
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861041055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)