Motion
G2MSCC-10-10
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 10 mm, Bore - Side 2: 10 mm
Mi Item #10496310
MFR #G2MSCC-10-10
Price$140.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 10 mm, Bore - Side 2: 10 mm
Mi Item #10496310
MFR #G2MSCC-10-10

Mfr description
G2MSCC-10-10 10MM X 10MM ID 2PC METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.08/each

Specifications

Dimensions

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    10 mm
  • Coupling Length
    45 mm
  • Outside Diameter
    29 mm
  • Overall Length
    45 mm
  • Weight
    0.3125 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861036167
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861036167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)