Motion
G2MSCC-10-10-S
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 10 mm, Bore - Side 2: 10 mm
MI ITEM #10496311
MFR #G2MSCC-10-10-S
List Price$237.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 10 mm, Bore - Side 2: 10 mm
MI ITEM #10496311
MFR #G2MSCC-10-10-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.28/each for your price

Overview

Mfr description
G2MSCC-10-10-S 10MM X 10MM ID 2PC

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    10 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    29 mm
  • Overall Length
    45 mm
  • Coupling Length
    45 mm
  • Series
    G2MSCC
  • Weight
    0.310724 lbs
  • Manufacturer Upc Number
    044861042342
  • UPC_NO
    044861042342
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text