Motion
G2MSCC-12-12-KW
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 12 mm, Bore - Side 2: 12 mm
Mi Item #10496313
MFR #G2MSCC-12-12-KW
Price$175.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 12 mm, Bore - Side 2: 12 mm
Mi Item #10496313
MFR #G2MSCC-12-12-KW

Mfr description
G2MSCC-12-12-KW 12MM X 12MM ID 2PC KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.65/each

Specifications

Dimensions

  • Bore - Side 1
    12 mm
  • Bore - Side 2
    12 mm
  • Coupling Length
    45 mm
  • Keyway - Side 1
    4 mm
  • Keyway - Side 2
    4 mm
  • Outside Diameter
    29 mm
  • Weight
    0.402591 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861036563
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861036563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)