Motion
G2MSCC-16-16-KW
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
Mi Item #10496324
MFR #G2MSCC-16-16-KW
Price$202.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
Mi Item #10496324
MFR #G2MSCC-16-16-KW

Mfr description
G2MSCC-16-16-KW 16MM X 16MM ID 2PC KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.71/each

Specifications

Dimensions

  • Bore - Side 1
    16 mm
  • Bore - Side 2
    16 mm
  • Coupling Length
    50 mm
  • Keyway - Side 1
    5 mm
  • Keyway - Side 2
    5 mm
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Weight
    0.509766 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861036600
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861036600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)