Motion
G2MSCC-16-16-S
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
Mi Item #10496325
MFR #G2MSCC-16-16-S
Price$331.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
Mi Item #10496325
MFR #G2MSCC-16-16-S

Mfr description
G2MSCC-16-16-S 16MM X 16MM ID 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.36/each

Specifications

Dimensions

  • Bore - Side 1
    16 mm
  • Bore - Side 2
    16 mm
  • Coupling Length
    50 mm
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Weight
    0.509588 lbs

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861042304
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861042304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)