Motion
G2MSCC-20-20
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #10496327
MFR #G2MSCC-20-20
List Price$180.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #10496327
MFR #G2MSCC-20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.01/each for your price

Overview

Mfr description
G2MSCC-20-20 20MM X 20MM ID 2PC METRIC

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Coupling Material
    Steel
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Coupling Length
    65 mm
  • Series
    G2MSCC
  • Weight
    1.1 lbs
  • Bore Diameter
    20 mm
  • Manufacturer Upc Number
    044861036099
  • UPC_NO
    044861036099
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought