Motion
G2MSCC-20-20SKW
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #10496330
MFR #G2MSCC-20-20SKW
Price$594.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #10496330
MFR #G2MSCC-20-20SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$594.34/each

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Coupling Length
    65 mm
  • Keyway - Side 1
    6 mm
  • Keyway - Side 2
    6 mm
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Weight
    1.085674 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861042755
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861042755

Overview

Mfr description
G2MSCC-20-20SKW 20MM X 20MM ID 2PC KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought