Motion
G2MSCC-25-25
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #10496331
MFR #G2MSCC-25-25
Price$195.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #10496331
MFR #G2MSCC-25-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.98/each

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Coupling Length
    75 mm
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Weight
    1.3688 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861036112
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861036112

Overview

Mfr description
G2MSCC-25-25 25MM X 25MM ID 2PC METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought