Motion
G2MSCC-30-30
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #10496335
MFR #G2MSCC-30-30
List Price$282.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #10496335
MFR #G2MSCC-30-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.76/each for your price

Overview

Mfr description
G2MSCC-30-30 30MM X 30MM ID 2PC METRIC

Specifications

  • Bore - Side 1
    30 mm
  • Bore - Side 2
    30 mm
  • Coupling Material
    Steel
  • Outside Diameter
    53 mm
  • Coupling Length
    83 mm
  • Weight
    2.225 lbs
  • Manufacturer Upc Number
    044861036129
  • UPC_NO
    044861036129
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text