Motion
G2MSCC-35-35-KW
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
MI ITEM #10496340
MFR #G2MSCC-35-35-KW
List Price$348.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
MI ITEM #10496340
MFR #G2MSCC-35-35-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.24/each for your price

Overview

Mfr description
G2MSCC-35-35-KW 35MM X 35MM ID 2PC KW

Specifications

  • Bore - Side 1
    35 mm
  • Bore - Side 2
    35 mm
  • Coupling Material
    Steel
  • Outside Diameter
    67 mm
  • Coupling Length
    95 mm
  • Weight
    2.388172 lbs
  • Manufacturer Upc Number
    044861036556
  • UPC_NO
    044861036556
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text