Motion
G2MSCC-50-50-KW
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #10496348
MFR #G2MSCC-50-50-KW
Price$653.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2MSCC Series, Steel, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #10496348
MFR #G2MSCC-50-50-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$653.66/each

Specifications

Dimensions

  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Bore Diameter
    50 mm
  • Coupling Length
    124 mm
  • Keyway - Side 1
    14 mm
  • Keyway - Side 2
    14 mm
  • Outside Diameter
    85 mm
  • Overall Length
    124 mm
  • Weight
    6.856 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861042816
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2MSCC
  • UPC_NO
    044861042816

Overview

Mfr description
G2MSCC-50-50-KW 50MM X 50MM ID 2PC KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought