Motion
G2SC-018-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.1875 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #10496351
MFR #G2SC-018-B
List Price$9.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.1875 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #10496351
MFR #G2SC-018-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.97/each for your price

Overview

Mfr description
G2SC-018-B 3/16" ID 2PC CLAMP COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6250 in
  • Width
    0.3125 in
  • Material
    Steel
  • Weight
    0.0244 lbs
  • Manufacturer Catalog Number
    G2SC-018-B
  • Manufacturer Upc Number
    044861630570
  • UPC_NO
    044861630570
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text