Motion
G2SC-025-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
MI ITEM #10496353
MFR #G2SC-025-A
List Price$11.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
MI ITEM #10496353
MFR #G2SC-025-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.91/each for your price

Overview

Mfr description
G2SC-025-A 1/4" ID 2PC CLAMP COLLAR, AL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6875 in
  • Width
    0.3125 in
  • Material
    Aluminum
  • Weight
    0.0244 lbs
  • Manufacturer Catalog Number
    G2SC-025-A
  • Manufacturer Upc Number
    044861043080
  • UPC_NO
    044861043080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text