Motion
G2SC-025-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #10496354
MFR #G2SC-025-SS
Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #10496354
MFR #G2SC-025-SS

Mfr description
G2SC-025-SS 1/4" ID STAINLESS SPLIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.84/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6875 in
  • Weight
    0.0238 lbs
  • Width
    0.3125 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-025-SS
  • Manufacturer Upc Number
    044861630594
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861630594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)