Motion
G2SC-031-A
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Aluminum, 0.3125 in Bore
MI ITEM #10496355
MFR #G2SC-031-A
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Aluminum, 0.3125 in Bore
MI ITEM #10496355
MFR #G2SC-031-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.70/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Weight
    0.0212 lbs

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861042885
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861042885

Overview

Mfr description
G2SC-031-A 5/16" ID 2PC CLAMP COLLAR, AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought