Overview
Mfr description
G2SC-037-A 3/8" ID 2PC CLAMP COLLAR, AL
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter0.3750 in
- ConstructionTwo Piece - Split
- MaterialAluminum
- Weight0.015282 lbs
- Manufacturer Upc Number044861042939
- UPC_NO044861042939
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data