Motion
G2SC-043-SS
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Stainless Steel, 0.4375 in Bore
MI ITEM #10496361
MFR #G2SC-043-SS
List Price$24.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Stainless Steel, 0.4375 in Bore
MI ITEM #10496361
MFR #G2SC-043-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.27/each for your price

Overview

Mfr description
G2SC-043-SS 7/16" ID STAINLESS SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.4375 in
  • Construction
    Two Piece - Split
  • Material
    Stainless Steel
  • Weight
    0.051592 lbs
  • Manufacturer Upc Number
    044861634370
  • UPC_NO
    044861634370
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought