Motion
G2SC-050-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4063 in Width
MI ITEM #10496362
MFR #G2SC-050-A
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.5000 in Bore, 1.1250 in OD, 0.4063 in Width
MI ITEM #10496362
MFR #G2SC-050-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.73/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.1250 in
  • Weight
    0.0262 lbs
  • Width
    0.4063 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-050-A
  • Manufacturer Upc Number
    044861052037
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861052037

Overview

Mfr description
G2SC-050-A 1/2" ID 2PC CLAMP COLLAR, AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought